£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
HM390 TPKR 0401 : Triangular miniature inserts with 3 helical cutting edges for 90° shoulders. For general use applications that require small diameter ednmills.
Grade IC830
(P20-P40)(M25-M35)(S15-S30)
PVD - TiAlN/AlTiN+TiN Coated insert with high toughness and wear resistance for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.4mm |
Cutting Edge Length | 4mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 2.8mm |
Insert Size | 401 |
Insert Style | TPKR |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | HM390 TPKR 0401-PCTR |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 1.6mm |
UNSPSC Code | 23242105 |