£9.59
Ex VAT
£11.51
Inc VAT
Product Details
Product Specification
HM390 TPKT/CT 0502 Triangular inserts with 3 helical cutting edges for 90° shoulder accuracy. For general use applications.
Grade IC810
(P15-P30)(K15-K35)
PVD AlTiN+TiN Coated first choice insert for milling nodular cast iron at medium to high cutting speeds.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.4mm |
Cutting Edge Length | 5.26mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Inscribed Circle | 3.94mm |
Insert Size | 502 |
Insert Style | TPKT |
ISO Cut | K15 to K35 P15 to P30 |
ISO Designation | HM390 TPKT 0502PDR |
Manufacturer Grade | IC810 |
Material | Carbide |
Material Application | Cast Iron Steel |
Pack Quantity | 1 |
Thickness | 2.1mm |
UNSPSC Code | 23242105 |