£13.79
Ex VAT
£16.55
Inc VAT
6 Variations Available
Product Details
Product Specification
HM90 APCR Milling Inserts
Insert Grade : IC28
ISO Range - P/M/K: (M30-M40)
ISO Range - H/S/N: (N15-N30)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Used mainly for machning aluminum at medium cutting speeds and medium or large chip sections. The inserts usually feature very sharp cutting angles
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 3.00mm |
Cutting Edge Length | 24.40mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Insert Size | 1605 |
Insert Style | APCR |
ISO Cut | M30 to M40 N15 to N30 |
ISO Designation | HM90 APCR160530R-P |
Manufacturer Grade | IC28 |
Material | Carbide |
Material Application | Non-Ferrous Metal Stainless Steel |
Pack Quantity | 1 |
Thickness | 4.80mm |
UNSPSC Code | 23242105 |