£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
HM90 APKT Milling Inserts
Insert Grade: IC808
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.8mm |
Cutting Edge Length | 11.45mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 1003 |
Insert Style | APKT |
ISO Cut | H10 to H20 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | HM90 APKT1003PDR |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.53mm |
UNSPSC Code | 23242105 |