£8.59
Ex VAT
£10.31
Inc VAT
Product Details
Product Specification
HM90 APKT Milling Inserts
Insert Grade : IC910
ISO Range - P/M/K: (P15-P30)(K15-K35)
Grade or Coating Type: PVD
Coating Layers: AlTiN
PVD AlTiN (AL-TEC) coated grade. First choice formilling of grey and nodular cast iron at medium to high cutting speed.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 11.45mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN |
Insert Size | 1003 |
Insert Style | APKT |
ISO Cut | K15 to K35 P15 to P30 |
ISO Designation | HM90 APKT1003PDR |
Manufacturer Grade | IC910 |
Material | Carbide |
Material Application | Cast Iron Steel |
Pack Quantity | 1 |
Thickness | 3.53mm |
UNSPSC Code | 23242105 |