£8.79
Ex VAT
£10.55
Inc VAT
5 Variations Available
Product Details
Product Specification
HM90 APKT Milling Inserts
Insert Grade : IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.80mm |
Cutting Edge Length | 11.45mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1003 |
Insert Style | APKT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | HM90 APKT 1003PDR |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.53mm |
UNSPSC Code | 23242105 |