£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
HP-ANKT Milling Inserts
Insert Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | PNR |
Clearance Angle | 0° |
Corner Radius | 0.5mm |
Cutting Direction | Neutral |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 702 |
Insert Style | ANKT |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | HP ANKT 0702 PN-R |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 2.6mm |
UNSPSC Code | 23242105 |