£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
HP-ANKT Milling Inserts
Insert Grade: IC910
PVD AlTiN (AL-TEC) coated grade. First choice formilling of grey and nodular cast iron at medium to high cutting speed.
ISO Range - P/M/K: (P15-P30)(K15-K35)
Grade or Coating Type: PVD
Coating Layers: AlTiN
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | PNR |
Clearance Angle | 0° |
Corner Radius | 0.5mm |
Cutting Direction | Neutral |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN |
Insert Size | 702 |
Insert Style | ANKT |
ISO Cut | K15 to K35 P15 to P30 |
ISO Designation | HP ANKT 0702 PN-R |
Manufacturer Grade | IC910 |
Material | Carbide |
Material Application | Cast Iron Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 2.6mm |
UNSPSC Code | 23242105 |