£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
HP-ANKT Milling Inserts
Insert Grade: IC950
A PVD TiAlN coated grade. Used for heavy milling alloy steel and cast iron.
Features excellent wearresistance.
ISO Range - P/M/K: (P10-P35)(K10-K40)
Grade or Coating Type: PVD
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | PNTR |
Clearance Angle | 0° |
Corner Radius | 0.5mm |
Cutting Direction | Neutral |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 702 |
Insert Style | ANKT |
ISO Cut | K10 to K40 P10 to P35 |
ISO Designation | HP ANKT 0702 PNTR |
Manufacturer Grade | IC950 |
Material | Carbide |
Material Application | Alloy Steel Cast Iron |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 2.6mm |
UNSPSC Code | 23242105 |