£18.39
Ex VAT
£22.07
Inc VAT
Product Details
Product Specification
HTP LNHT Millling Insert
TANGPLUNGE Tangentially clamped insert with 4 cutting edges used on plungers. The insert orientation on the tool results in excellent flatness.
Insert Grade: IC808
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 1mm |
Cutting Edge Length | 10.5mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 1006 |
Insert Style | LNHT |
ISO Cut | H10 to H20 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | HTP LNHT1006ER |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 9.93mm |
UNSPSC Code | 23242105 |