£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
SPMT Milling Inserts
Square Insert
Insert Grade WAK15
(K05-K20)
TiCN+Al2O3+TiN CVD coated grade for use on cast iron
Attribute | Value |
---|---|
Brand | Walter |
Chipbreaker | F55 |
Clearance Angle | 11° |
Corner Radius | 0.8mm |
Cutting Direction | Neutral |
Cutting Edge Length | 9.525mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | SPMT |
ISO Cut | K05 to K20 |
ISO Designation | SPMT 09T308-F55 |
Manufacturer Grade | WAK15 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |