£18.09
Ex VAT
£21.71
Inc VAT
Product Details
Product Specification
IQ845 SYHU Milling Inserts
Square inserts with 8 cutting edges.
Insert Grade: IC5100
ISO Range - P/M/K: (P10-P20)(K10-K25)
Grade or Coating Type: CVD
Coating Layers: TICN+AL203
A tough substrate with MTCVD and alpha TICN+Al2O3coating with 'SUMO TEC' post coating surface treatment. Recommended for milling grey cast iron at high cutting speeds, providing extended tool life.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
ECLASS Code | 21010590 |
Finish/Coating | TICN/Al203 |
Inscribed Circle | 13.8mm |
Insert Size | 704 |
Insert Style | SYHU |
ISO Cut | K10 to K25 P10 to P20 |
ISO Designation | IQ845 SYHU-07 |
Manufacturer Grade | IC5100 |
Material | Carbide |
Material Application | Cast Iron Steel |
Pack Quantity | 1 |
Thickness | 4.2mm |
UNSPSC Code | 23242105 |