£18.09
Ex VAT
£21.71
Inc VAT
Product Details
Product Specification
IQ845 SYHU Milling Inserts
Square inserts with 8 cutting edges.
Insert Grade: IC330
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
A tough grade TiCN+TiN PVD coated with a 'SUMO TEC' surface treatment. Used for milling a wide range of workpiece materials, at low to medium cuttingspeeds and for unstable machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+TiN |
Inscribed Circle | 13.8mm |
Insert Size | 704 |
Insert Style | SYHU |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | SYHU 0704ADN |
Manufacturer Grade | IC330 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Series | Dove IQ Mill |
Shape | Square |
Thickness | 4.2mm |
UNSPSC Code | 23242105 |