noscriptIQ845 SYHU Milling Inserts Grade IC830 | Cromwell Tools

Iscar

IQ845 SYHU Milling Inserts Grade IC830

2 Variations

IQ845 SYHU Milling Inserts

Square inserts with 8 cutting edges.

Insert Grade: IC830
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1