£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
T290 LNMT Milling Inserts
Iscar is introducing a new family of milling tools that use tangentially clamped inserts with two helical cutting edges. TheT290 LNMT....TR inserts are the next evolution of Iscar's most popular HELIMILL inserts.
These new SumoMill T290 inserts are available in cutting edge lengths of 5 and 10mm. As a result of their tangential orientation in the pocket, the inserts enable tool design with larger core diameters than tools with regular, radially oriented inserts.
This provides a much stronger tool construction, which sustains a higher impact load and reduces the risk of fracture to a minimum.
Advantages
Tangential clamping mechanism enables the resultant cutting force to be transmitted directly to the cutter body, without applying or adding any undesired stress to the tightening screw. The tangential clamping configuration also offers a higher insert density.
Designed with axial and tangential angles that are significantly larger, in comparison to other tools that utilise conventional laydown inserts. This unique design leads to a major reduction in cutting forces, improves tool stability and prolongs life of the cutting edge.
The SumoMill T290 convex shaped insert with its unique tangential orientation enabled the development of small diameter cutting tools of even 8mm diameter.
The stable condition during the cutting operation prolongs tool life and improves the obtained surface finish.
The SumoMill T290 is the only tool available in the market that is capable of performing rampdown milling operations with tangential inserts.
Insert Grade IC808
(P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
Coating Layer TiAlN/AlTiN+TiN
PVD coated insert for use on steel,stainless stell & cast iron
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TR |
Clearance Angle | 0° |
Corner Radius | 0.5mm |
Cutting Edge Length | 10.4mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 1004 |
Insert Style | LNMT |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | T290 LNMT100405-TR |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 8.9mm |
UNSPSC Code | 23242105 |