SKU:
SNK1220085L
MPN:
7101018
£16.79
Ex VAT
£20.15
Inc VAT
18 Variations Available
Product Details
Product Specification
This range of CoroMillⓇ 331 milling inserts for slotting are manufactured from grade 1130 carbide with an AlTiCrN coating. Available in a range of sizes and specifications, the inserts are suited for versatile use on steels, non-ferrous materials and heat resistant super alloys.
Features and Benefits
• Finished with a AlTiCrN coating for bolstered product longevity
• Manufactured from grade 1130 carbide for optimum strength
• Part of the CoroMill® 331 range that possesses an internal cooling system, adjustable cassettes and high precision results
• Available in a wide range of specifications to suit your exact needs
Typical Applications
• Suited for use on steels including stainless and hardened steels, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WL |
Corner Radius | 1.52mmmm |
Cutting Direction | Left Hand |
Cutting Edge Length | 10.7mm |
EAN | 7323221286767 |
ECLASS Code | 21010590 |
Finish/Coating | (AL/Ti/CR)N |
Insert Size | CoroMill 331 -11 |
ISO Designation | L331.1A-11 50 15H-WL1130 |
Manufacturer Grade | 1130 |
Material | Carbide |
MFR Part No. | 7323221286767 |
Pack Quantity | 1 |
Series | CoroMill 331 |
Thickness | 5mm |
UNSPSC Code | 23242105 |