noscriptLNAR Milling Inserts Grade IC07 | Cromwell Tools

Iscar

LNAR Milling Inserts Grade IC07

2 Variations

LNAR Milling Inserts

Tangentially clamped inserts with positive polished land and a sharp cutting edge. Recommended for machining high silicon aluminum. 4 R.H. and 4 L.H. cutting edges when used on F90LN.. cutters.

Insert Grade: IC07
ISO Range - P/M/K: (M10-M20)
ISO Range - H/S/N: (S10-S30)(N05-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

An uncoated, fine grain, carbide grade. Used for high temperature alloys at low to medium cutting speed.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1