£16.69
Ex VAT
£20.03
Inc VAT
Product Details
Product Specification
LNAT Milling Inserts
Tangentially clamped wiper inserts. 2 R.H. and 2 L.H. cutting edges. Use only one wiper insert when feed per revolution is less than 4 mm.
Insert Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Cutting Edge Length | 11mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1106 |
Insert Style | LNAT |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | LNAT 1106 PN W |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Rectangle |
Thickness | 10.94mm |
UNSPSC Code | 23242105 |