£14.19
Ex VAT
£17.03
Inc VAT
5 Variations Available
Product Details
Product Specification
LNET Milling Inserts
Insert Grade: IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Edge Length | 9.52mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 125504 |
Insert Style | LNET |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | LNET 125504-TN |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 5.5mm |
UNSPSC Code | 23242105 |