£12.69
Ex VAT
£15.23
Inc VAT
11 Variations Available
Product Details
Product Specification
LNEX 1210 is a rectangular double-sided milling insert with a maximum depth cut of 10.0mm and an 0.8mm corner radius. This milling insert was designed for the machining of steel with shoulder mills SLN12X.
Features and Benefits
• With four cutting edges, the insert provides a highly productive solution for a wide range of applications
• Stable clamping and strong cutting edge ideal for square shoulder milling,
• PVD coating provides long tool life and excellent breakage resistance, while also reducing chatter
Typical Applications
• Milling
• Steel
• Cast steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | F |
Corner Radius | 0.8mm |
Cutting Edge Length | 13.3mm |
EAN | 3603603953925 |
ECLASS Code | 21010590 |
Insert Style | LNEX 12 |
ISO Designation | LNEX 121008SR-F:M8310 |
MFR Part No. | 8184459 |
Shape | Rectangle |
Thickness | 10.26mm |
UNSPSC Code | 23242105 |