£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
LNKX Milling Inserts
TANGMILL Tangentially clamped inserts, peripherally ground with a very positive chipformer and a reinforced cutting edge. Feature low cutting forces and excellent surface finish.
Insert Grade: IC950
ISO Range - P/M/K: (P10-P35)(K10-K40)
Grade or Coating Type: PVD
A PVD TiAlN coated grade. Used for heavy milling alloy steel and cast iron. Features excellent wearresistance.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Direction | Neutral |
Cutting Edge Length | 15mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1506 |
Insert Style | LNKX |
ISO Cut | K10 to K40 P10 to P35 |
ISO Designation | LNKX 1506PN-N MM |
Manufacturer Grade | IC950 |
Material | Carbide |
Material Application | Cast Iron Steel |
Pack Quantity | 1 |
Series | Tangmill |
Shape | Rectangle |
Thickness | 13.88mm |
UNSPSC Code | 23242105 |