£12.69
Ex VAT
£15.23
Inc VAT
Product Details
Product Specification
LNMT Milling Inserts
TANGMILL Tangentially clamped inserts, peripherally ground with a very positive chipformer and a reinforced cutting edge. Feature low cutting forces and excellent surface finish.
Insert Grade: IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 11.16mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Insert Size | 1106 |
Insert Style | LNMT |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | LNMT 1106PN NMM |
Manufacturer Grade | IC328 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 11mm |
UNSPSC Code | 23242105 |