£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
LNMT is a single-sided negative barpeeling insert with a length of 31.0mm, thickness of 12.0mm and a 4.0mm depth of cut. This milling insert was designed for the machining of steel and features MT-CVD coated, functionally graded WC-Co carbide.
Features and Benefits
• Stable clamping and strong cutting-edge ideal for square shoulder milling,
• PVD coating provides long tool life and excellent breakage resistance, while also reducing chatter
• Processed post-treatment to improve toughness and reliability of cutting edge
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | M |
Corner Radius | 4.76mm |
Cutting Edge Length | 31.75mm |
EAN | 3603604012386 |
ECLASS Code | 21010590 |
Insert Style | LNMT |
ISO Designation | LNMT 311240SN-M:T9415 |
MFR Part No. | 8239164 |
Shape | Rectangle |
Thickness | 12.7mm |
UNSPSC Code | 23242105 |