£28.49
Ex VAT
£34.19
Inc VAT
3 Variations Available
Product Details
Product Specification
LNMX is a single-sided negative rectangular barpeeling insert with a length of 30.0mm, thickness of 19.05mm and a 4.0mm depth of cut. This milling insert was designed for the machining of steel and features MT-CVD coated, functionally graded WC-Co carbide.
Features and Benefits
• T9415 grade is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Stable clamping and strong cutting-edge ideal for square shoulder milling,
• PVD coating provides long tool life and excellent breakage resistance, while also reducing chatter
• Processed post-treatment to improve the toughness and reliability of cutting edge
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Corner Radius | 4mm |
Cutting Edge Length | 30mm |
EAN | 3603604012379 |
ECLASS Code | 21010590 |
Insert Style | LN.X 19, LN.X 30 |
ISO Designation | LNMX 301940SN-RM:T9415 |
MFR Part No. | 8239163 |
Shape | Rectangle |
Thickness | 19.05mm |
UNSPSC Code | 23242105 |