£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
ADMT Milling Insert Tiger·tec® Gold is a rhombic cutting insert featuring an F56 chipbreaker for medium matching conditions and allowing universal application to most materials making them ideal for use with shoulder milling and helical milling tools.
Walter's trademark Tiger·tec® Gold technology offers a smooth rake face offering the best possible friction characteristics as well as a tough cutting edge for maximum process reliability. With optimum wear detection and Walter's latest coating technology you can be assured of optimal tool life and cutting perfomance.
Features and Benefits
• Tiger·tec® Gold coating for optimal wear detection and prolonged tool life
• Tough cutting edge yielding maximum process reliability
• Sustainable high performance and cutting parameters
• Allows high performance milling tools to acheive greater levels of productivity
Specifications
• Tiger·tec® Gold coating
• Insert grade WKP35G
• Chipbreaker F56
Typical Applications
• Shoulder milling
• Helical milling
Attribute | Value |
---|---|
Brand | Walter |
Chipbreaker | F56 |
Clearance Angle | 15° |
Corner Radius | 0.4mm |
Cutting Direction | Neutral |
Cutting Edge Length | 11.3mm |
ECLASS Code | 21010590 |
Insert Style | ADMT |
Manufacturer Grade | WKP35G |
Pack Quantity | 1 |
Shape | Rhombic |
Thickness | 3.8mm |
UNSPSC Code | 23242105 |