£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
H606 RXCU 1206-AXMP Milling Inserts
Double-sided inserts with six 6 mm radius edges, for profile milling.
Inside Grade IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 6mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Insert Size | 1206 |
Insert Style | RXCU |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel |
Pack Quantity | 1 |
Shape | Round |
Thickness | 5.9mm |
UNSPSC Code | 23242105 |