Sandvik Coromant

Milling Insert, L331.1A-05 45 15H-WL1025, Grade 1025

SKU:

SNK1222477B

MPN:

5734569

£13.99

Ex VAT

£16.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    L331.1A CoroMillⓇ 331 Milling Inserts For Slotting


    Insert Grade 1025


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    WL

    Corner Radius

    1.52mm

    Cutting Direction

    Left Hand

    Cutting Edge Length

    5.7mm

    ECLASS Code

    21010590

    Insert Size

    331 -05

    Insert Style

    L331

    ISO Designation

    L331.1A-05 45 15H-WL1025

    Manufacturer Grade

    1025

    Pack Quantity

    1

    Thickness

    4.45mm

    UNSPSC Code

    23242105