£15.79
Ex VAT
£18.95
Inc VAT
18 Variations Available
Product Details
Product Specification
L331.1A CoroMillⓇ 331 Milling Inserts For Slotting
Insert Grade 1025
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WL |
Corner Radius | 3.05mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 10.7mm |
EAN | 0000010942772 |
ECLASS Code | 21010590 |
Insert Size | 331 -11 |
Insert Style | L331 |
ISO Designation | L331.1A-11 50 30H-WL1025 |
Manufacturer Grade | 1025 |
Pack Quantity | 1 |
Thickness | 4.95mm |
UNSPSC Code | 23242105 |