£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
CoroMillⓇ 245 insert for milling.
Attribute | Value |
---|---|
Brand | Sandvik |
Clearance Angle | 45° |
Corner Radius | 1.5mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 10mm |
EAN | 7323223718693 |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 13.4mm |
Insert Size | CoroMill 245 |
Manufacturer Grade | 4330 |
Pack Quantity | 1 |
Thickness | 3.969mm |
UNSPSC Code | 23242105 |