£9.49
Ex VAT
£11.39
Inc VAT
4 Variations Available
Product Details
Product Specification
RCKT Milling Inserts
Insert Grade 2040
(P40,M30,S30)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Corner Radius | 6.00mm |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 12.00mm |
Insert Size | 1204 |
Insert Style | RCKT |
ISO Designation | RCKT 12 04 M0-MM 2040 |
Manufacturer Grade | GC2040 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |