£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
S845 SNMU Milling Inserts
Insert Grade : IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
Square double-sided inserts with 8 cutting edges (HELIDO 845 line).
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | MM |
Clearance Angle | 0° |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN/TiN |
Insert Size | 1305 |
Insert Style | SNMU |
ISO Cut | M20 to M30 P20 to P50 |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
UNSPSC Code | 23242105 |