£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These square SCGX milling inserts are designed for use when working on stainless, hardened and normal steels as well as cast iron and high-temperature super alloys. Manufactured from grade DP3000 carbide, the product is available in two specifications to suit your requirements.
Features and Benefits
• Wide range of applications for product versatility
• Manufactured from grade DP3000 carbide to ensure resilience
• Available in two sizes and specifications to suit your exact needs
Typical Applications
• Suited for use when milling steels including stainless and hardened steels, cast irons and high-temperature super alloys
Attribute | Value |
---|---|
Brand | Seco |
Clearance Angle | 7° |
Corner Radius | 0.80mmmm |
ECLASS Code | 21010590 |
Inscribed Circle | 12.70mm |
Insert Size | 120408 |
Insert Style | SCGX |
Manufacturer Grade | DP3000 |
Material | Carbide |
MFR Part No. | 02807360 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |