noscriptMilling Insert - Square Shoulder | Cromwell Tools

Pramet

Milling Insert - Square Shoulder

3 Variations

The Pramet double-sided milling insert is designed for efficient machining with shoulder face mills STN16. With a triangular shape and rounded cutting edges, this insert is optimized for a maximum depth of cut of 10.0mm. It features a precise indexing accuracy conforming to ISO-tolerance class-G, ensuring reliable and consistent performance. The insert is constructed from 8215 PVD coated fine-grained WC-Co carbide, falling within the ISO-grade range of P10 to P20. This composition makes it well-suited for the machining of steel, providing durability and high-performance capabilities.

Features and Benefits
• Reduced cutting forces, leading to smooth and quiet machining for process security
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of < 45HRC)