£20.29
Ex VAT
£24.35
Inc VAT
2 Variations Available
Product Details
Product Specification
T490 LNHT Milling Inserts
HELITANG - Tangentially clamped inserts with 4 helical cutting edges. The unique pocket design prevents insert pull-out and enables tools with larger core diameters compared with regular radially orientated inserts.
Insert Grade : IC830
High toughness and wear resistance.
ISO Range - P/M/K (P20-P40)(M25-M35)
ISO Range - H/S/N (S15-S30)
Grade or Coating Type PVD
Coating Layers AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 13.8mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Insert Size | 1306 |
Insert Style | LNHT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | T490 LNHT1306 PNR-PL |
Manufacturer Grade | IC830 |
Material | Carbide |
Pack Quantity | 1 |
Shape | Rectangle |
Thickness | 13.05mm |
UNSPSC Code | 23242105 |