£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
TPKN Milling Inserts
60° Triangular Insert
Insert Grade : IC20
ISO Range - P/M/K: (M10-M25)(K10-K20)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Used for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel. An uncoated carbide grade.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Cutting Edge Length | 16.5mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 1603 |
Insert Style | TPKN |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | TPKN 1603PPFR |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Non-Ferrous Metal Stainless Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |