noscriptYamaloy OFKR 070408-SN-MF, Milling Insert, Carbide, Grade QP25C 1202388W | Cromwell Tools

Yamaloy

OFKR 070408-SN-MF, Milling Insert, Carbide, Grade QP25C

SKU:

YML1202388W

MPN:

1202388W

£13.79

Ex VAT

£16.55

Inc VAT

OUT OF STOCK

    Product Details

    OFKR Milling Inserts


    Octagonal Insert


    Insert Grade QP25C
    (P10-P35) CVD Coated. Milling grade for Steels and some Stainless Steels.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    MF

    Clearance Angle

    25°

    Corner Radius

    0.80mm

    Cutting Direction

    Neutral

    Cutting Edge Length

    0.70mm

    EAN

    5036140040809

    ECLASS Code

    21010590

    Finish/Coating

    TiCN+Al2O3+TiN

    Insert Size

    704

    Insert Style

    OFKR

    ISO Cut

    P10 to P35

    ISO Designation

    OFKR 070408-SN-MF

    Manufacturer Grade

    QP25C

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    Pack Quantity

    1

    Shape

    Octagon

    Thickness

    4.76mm

    UNSPSC Code

    23242105