£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
ONMU Milling Inserts
Grade: IC810
PVD AlTiN+TiN 'SUMO TEC' coated grade. First choice for milling nodular cast iron at medium to high cutting speeds.
ISO Range - P/M/K: (P15-P30)(K15-K35)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
Iscar's ONMU octagonal, double-sided inserts with16 cutting edges are the most economical insert regarding price per cutting edge. The inserts have helical cutting edges and positive rake angles, featuring low power consumption and excellent surface finish. The new inserts are available in the most advanced SUMO TEC carbide grades.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TN |
Clearance Angle | 0° |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN |
Insert Size | 505 |
Insert Style | ONMU |
ISO Cut | K05 to K25 P15 to P30 |
ISO Designation | ONMU 050505-TN |
Manufacturer Grade | IC810 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | Octagon |
Thickness | 5.56mm |
UNSPSC Code | 23242105 |