£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
ONMU Milling Inserts
Insert Grade IC830
AlTiN+TiN PVD coated grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.
ISO Range - P/M/K: (P20-P40)(M25-M35)
Grade or Coating Type: PVD
Coating Layers:AlTiN+TiN
Iscar's ONMU octagonal, double-sided inserts with16 cutting edges are the most economical insert regarding price per cutting edge. The inserts have helical cutting edges and positive rake angles, featuring low power consumption and excellent surface finish. The new inserts are available in the most advanced SUMO TEC carbide grades.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TNMM |
Clearance Angle | 0° |
Corner Radius | 0.50mm |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN/TiN |
Inscribed Circle | 13.00mm |
Insert Size | 505 |
Insert Style | ONMU |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | ONMU 050505-TN-MM |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Octagon |
Thickness | 5.56mm |
UNSPSC Code | 23242105 |