Iscar

P290 ACCT Milling Inserts Grade IC830

2 Variations

P290 ACCT are single-sided rectangular milling inserts with two 12 and 18 mm straight cutting edges with a 'SUMO TEC' AlTiN+TiN PVD coating. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel.

Features and Benefits
• 2 x cutting edges
• Durable 'SUMO TEC' AlTiN+TiN PVD coating for prolonged tool life
• High toughness and wear resistance

Specifications
• Insert Grade IC830
• ISO Range - P/M/K: (P20-P40)(M25-M35)
• ISO Range - H/S/N: (S15-S30)
• Grade or Coating Type: PVD
• Coating Layers: AlTiN+TiN

Typical Applications
• Milling
• Steel
• Stainless steel
• Alloy steel
• High temperature applictions

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1