£17.19
Ex VAT
£20.63
Inc VAT
Product Details
Product Specification
P290 ACKT Single-sided rectangular milling inserts feature two serated cutting edges and Iscar's "SUMO TEC" PVD AlTiCrN+TiN coating making them the ideal choice for use with nodular cast iron at medium to high speeds.
Features and Benefits
• Double serated cutting edge
• "SUMO TEC" PVD AlTiCrN+TiN coating for added durability and prolonged tool life
• Resilient construction allows for medium to high speed applications
Specifications
• ISO Range P/M/K: (P15-P30)(K15-K35)
• Coating type: PVD
• Coating: AlTiCrN+TiN
Typical Applications
• Milling
• Nodular cast iron
• Medium to high speed applications
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
UNSPSC Code | 23242105 |