£7.59
Ex VAT
£9.11
Inc VAT
Product Details
Product Specification
QOMT Milling Insert
Insert Grade : IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40).
ISO Range - H/S/N: (S20-S30).
Grade or Coating Type: PVD.
Coating Layers: TiCN.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HQ |
Corner Radius | 0.8mm |
Cutting Direction | Neutral |
Cutting Edge Length | 6.16mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Insert Size | 602 |
Insert Style | QOMT |
ISO Cut | M30 to M40 P25 to P50 S20 to S30 |
ISO Designation | QOMT 060208TN-HQ |
Manufacturer Grade | IC328 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Series | Quad2000 |
Shape | Square |
Thickness | 2.56mm |
UNSPSC Code | 23242105 |