£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
QPMT Milling Inserts
Insert Grade: IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.7mm |
Cutting Direction | Neutral |
Cutting Edge Length | 10.35mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1004 |
Insert Style | QPMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | QPMT 100408PDTN-M |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Series | Quad2000 |
Shape | Square |
Thickness | 4.12mm |
UNSPSC Code | 23242105 |