£33.19
Ex VAT
£39.83
Inc VAT
13 Variations Available
Product Details
Product Specification
This range of CoroMillⓇ 216 ball nose inserts are manufactured from grade 1025 carbide and finished with a TiCN and TiN coating. The CoroMill® 216 range is designed for high metal removal rates and can be used for rough and semi-finish profiling.
Features and Benefits
• Constructed from grade 1025 carbide for optimum durability
• Finished with a TiCN and TiN coating to improve overall product resilience
• Part of the CoroMill® 216 range that ensures maximum reliability and a high removal rate
• Available in a wide range of sizes to suit your exact needs
Typical Applications
• Suited for use when working on steels including hardened and stainless steels, cast iron, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | EM |
Clearance Angle | 0° |
Cutting Direction | Right Hand |
Cutting Edge Length | 14.4mm |
EAN | 0000011371625 |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+TiN |
Insert Size | CoroMill 216 metric -1603 |
ISO Designation | R216-16 03 E-M 1025 |
Manufacturer Grade | 1025 |
Material | Carbide |
MFR Part No. | 11371625 |
Pack Quantity | 1 |
Series | CoroMill 216 |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |