£17.09
Ex VAT
£20.51
Inc VAT
4 Variations Available
Product Details
Product Specification
CoroMill® R245 Milling Inserts
Inserts For CoroMill® 390
Insert Grade 2030
M25 (M15-M30) Complementary P35 (P25-P40),S20 (S15-S25) PVD Coated carbide grade for milling of stainless steels (mainly austenitic types) at medium to
high speeds. In combination with positive geometries also suitable for heat resistant material and titanium
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | ML |
Corner Radius | 1.5mmmm |
Cutting Direction | Right Hand |
Cutting Edge Length | 10.00mm |
ECLASS Code | 21010590 |
Finish/Coating | (Ti,Al)N+TiN |
Inscribed Circle | 13.40mm |
Insert Size | 12T3 |
Insert Style | R245 |
ISO Cut | M15 to M30 P25 to P40 S15 to S25 |
ISO Designation | R245.12T3E-ML |
Manufacturer Grade | 2030 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.96mm |
UNSPSC Code | 23242105 |