£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
CoroMill® R245 Milling Inserts
Inserts For CoroMill® 390
Insert Grade 4220
(P20)(P10-P25) Complementary K25 (K20-K35),H25 (H15 - H30)Coated carbide grade optimized for best productivity in steel milling. For dry machining with high chip removal rate.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Corner Radius | 1.5mm |
Cutting Direction | Neutral |
Cutting Edge Length | 10mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 13.4mm |
Insert Size | 12T3 |
Insert Style | R245 |
ISO Cut | H15 to H30 K20 to K35 P10 to P25 |
ISO Designation | R245.12T3M-PM |
Manufacturer Grade | 4220 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.96mm |
UNSPSC Code | 23242105 |