£9.19
Ex VAT
£11.03
Inc VAT
5 Variations Available
Product Details
Product Specification
These R300 CoroMillⓇ 300 milling inserts are suited for face milling, pocketing and profiling. Available in a variety of specifications and sizes, these milling inserts are manufactured from grade 1035 carbide and are finished with a TiCN and TiN coating.
Features and Benefits
• Part of the CoroMill® 300 series that have a light cutting action
• Finished with a TiCN and TiN coating for bolstered product longevity
• Manufactured from grade 1025 carbide for optimum resilience
• Available in a range of sizes to ensure you find the right product for your application
Typical Applications
• Suited for use with steels including stainless and hardened steels, cast iron, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Corner Radius | 5mm |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+TiN |
Inscribed Circle | 10mm |
Insert Size | CoroMill 300 -1032 |
ISO Designation | R300-1032E-PM 1025 |
Manufacturer Grade | 1025 |
Material | Carbide |
MFR Part No. | 11259032 |
Pack Quantity | 1 |
Series | CoroMill 300 |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |