£12.99
Ex VAT
£15.59
Inc VAT
10 Variations Available
Product Details
Product Specification
These round R300 CoroMillⓇ 300 milling inserts are designed fr use when working on steels and heat resistant super alloys. Available in a wide variety of sizes and specifications, the inserts are manufactured from grade 2030 carbide and are finished with a TiAlN and TiN coating.
Features and Benefits
• Part of the CoroMill® 300 series which possesses a light cutting design
• Finished with a TiAlN and TiN coating for durability
• Manufactured from grade 2030 carbide for overall resilience
• Available in an array of specifications and sizes to suit your requirements
Typical Applications
• Suited for use when working on steels including stainless steels and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Corner Radius | 6mm |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/TiN |
Inscribed Circle | 12mm |
Insert Size | 1240 |
Insert Style | R300 |
ISO Designation | R300-1240E-MM 2030 |
Manufacturer Grade | 2030 |
Material | Carbide |
MFR Part No. | 11787926 |
Pack Quantity | 1 |
Series | CoroMill 300 |
Shape | Round |
Thickness | 3.969mm |
UNSPSC Code | 23242105 |