SKU:
SNK1220086E
MPN:
7101044
£13.79
Ex VAT
£16.55
Inc VAT
18 Variations Available
Product Details
Product Specification
This range of CoroMill® 331 milling inserts are designed for use when milling steels, non-ferrous materials and heat resistant super alloys. Available in a variety of sizes and specifications, the inserts are constructed from grade 1130 carbide and have a AlTiCrN coating.
Features and Benefits
• Part of the CoroMill® 331 series that possesses an internal coolant solution for improved chip evacuation
• Finished with an AlTiCrN coating for bolstered durability
• Manufactured from grade 1130 carbide for resilience
• Available in an array of sizes and specifications to suit your exact needs
Typical Applications
• Suited for use when working on steels including hardened and stainless steels, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WL |
Corner Radius | 2.29mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 4.6mm |
EAN | 7323221287023 |
ECLASS Code | 21010590 |
Finish/Coating | AlTiCrN |
Insert Size | CoroMill 331 -04 |
ISO Designation | R331.1A-04 35 23H-WL1130 |
Manufacturer Grade | 1130 |
Material | Carbide |
MFR Part No. | 7323221287023 |
Pack Quantity | 1 |
Series | CoroMill 331 |
Shape | Rectangle |
Thickness | 3.5mm |
UNSPSC Code | 23242105 |