SKU:
SNK1225637A
MPN:
5745641
£13.79
Ex VAT
£16.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Forming part of the CoroMill® R390 range of milling inserts, these grade 1020 carbid inserts are ideal for milling cast iron. Finished with a TiAlN coating, the inserts can be purchased in a range of sizes and specifications to suit a variety of uses.
Features and Benefits
• Part of the CoroMill® 390 series which boasts through coolant and a light cutting geometry
• Finished with a TiAlN coating for added durability
• Manufactured from grade 1020 carbide for maximum resilience
• Available in a variety of sizes and specifications to suit your exact application
Typical Applications
• Suited for use when milling cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KL |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 10mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | CoroMill 390 -11T3 |
ISO Designation | R390-11 T3 08M-KL 1020 |
Manufacturer Grade | 1020 |
Material | Carbide |
MFR Part No. | 12164434 |
Pack Quantity | 1 |
Series | CoroMill 390 |
Thickness | 3.59mm |
UNSPSC Code | 23242105 |