£15.99
Ex VAT
£19.19
Inc VAT
49 Variations Available
Product Details
Product Specification
This CoroMill® 390 milling insert is manufactured from grade 1130 carbide and finished with a PVD AlTiCrN coating. Suited for milling steel and cast iron, the insert boasts a light cutting geometry.
Features and Benefits
• Part of the CoroMill® 390 series which has a through coolant system and a light cutting geometry
• Finished with a PVD AlTiCrN coating for durability
• Manufactured from grade 1130 carbide for strength
Typical Applications
• Suited for use when milling steel and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220460953 |
ECLASS Code | 21010590 |
Insert Size | CoroMill 390 -11T3 |
Manufacturer Grade | 1130 |
Material | Carbide |
MFR Part No. | 7323220460953 |
Pack Quantity | 1 |
Series | CoroMill 390 |
Thickness | 3.59 mmmm |
UNSPSC Code | 23242105 |